Shop AMERICAN TORCH TIP
See all product information
Create Account
Collet, 0.02 in, Linde, PK5
- Mfr # 13N20
- Zoro # G2369711
product price:Â
$
6.49
/pk of 5, $1.30/ea
Key Features
For Use With
Torch# 20, Torch# 25, Torch# 9
Type
Standard Collet
Welding Processes
TIG Welding (GTAW)
Compatible with Model
20, 20F, 20HP, 20P, 25, 301251, 301253, 9, 9F, 9FVB, 9HP, 9P, 9V, 9VB, CS310A, WP-20, WP-20P, WP-20V, WP-25, WP-9, WP-9F, WP-9FV, WP-9V, WP-R9F, WP-R9FV
For Maximum Electrode Diameter
0.02 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 13N20
- Zoro #
- G2369711
- UPC #
- -
- Country of Origin
- China
Dimensions
- For Maximum Electrode Diameter
- 0.02 in
Details
- Item
- Collet
- For Use With
- Torch# 20, Torch# 25, Torch# 9
- Type
- Standard Collet
- Welding Processes
- TIG Welding (GTAW)
- Compatible with Model
- 20, 20F, 20HP, 20P, 25, 301251, 301253, 9, 9F, 9FVB, 9HP, 9P, 9V, 9VB, CS310A, WP-20, WP-20P, WP-20V, WP-25, WP-9, WP-9F, WP-9FV, WP-9V, WP-R9F, WP-R9FV
- TIG Torch Application
- Gas Lens, Non-Gas Lens
- Compatible with Brand
- Linde
- Compatible with Series
- 20, 25, 9, A-125, W-200, W-225, W-250, W-280, W-310, W-375
- Reference Number
- 13N20
- Collet Type
- Standard Collet
- Compatible TIG Torch Model
- 20, 20F, 20HP, 20P, 25, 301251, 301253, 9, 9F, 9FVB, 9HP, 9P, 9V, 9VB, CS310A, WP-20, WP-20P, WP-20V, WP-25, WP-9, WP-9F, WP-9FV, WP-9V, WP-R9F, WP-R9FV
- Material
- Copper
- TIG Torch Setup
- Gas Lens, Non-Gas Lens
- Process
- TIG Welding (GTAW)
- Compatible TIG Torch Series
- 20, 25, 9, A-125, W-200, W-225, W-250, W-280, W-310, W-375
- Compatible Brand
- Linde
- Shell Material
- Copper
Description
Collet, Compatible with Model 20, 20F, 20HP, 20P, 25, 301251, 301253, 9, 9F, 9FVB, 9HP, 9P, 9V, 9VB, CS310A, WP-20, WP-20P, WP-20V, WP-25, WP-9, WP-9F, WP-9FV, WP-9V, WP-R9F, WP-R9FV, Compatible with Series 20, 25, 9, A-125, W-200, W-225, W-250, W-280, W-310, W-375, For Maximum Electrode Diameter 0.02 in, TIG Torch Application Gas Lens, Non-Gas Lens, Type Standard Collet, Welding Processes TIG Welding (GTAW), Reference Number 13N20, Compatible with Brand Linde
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.