Shop AMERICAN TORCH TIP
See all product information
Create Account
Conductor Tube, Tweco
- Mfr # 63J-45
- Zoro # G8110191
product price:Â
$
35.79
/ea
Key Features
For Use With
Tweco(R)
Welding Processes
MIG Welding (GMAW)
For MIG Guns
Tweco(R)
Outer Jacket Material
Metal
Connection Thread Type
UNF 2B
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 63J-45
- Zoro #
- G8110191
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Radius
- 3 in
- Connection Thread Size
- 3/8"-24
Details
- Item
- Conductor Tube
- For Use With
- Tweco(R)
- Welding Processes
- MIG Welding (GMAW)
- For MIG Guns
- Tweco(R)
- Outer Jacket Material
- Metal
- Connection Thread Type
- UNF 2B
- Compatible with Model
- 310-3545, 312-3545, 315-116, 315-3545, 320-3545, 325-116, 325-3545, L310-3545, L312-3545, L315-3545, M310-3545, M312-3545, M315-116, M315-3545, X310-3545, X312-3545
- Compatible with Brand
- Tweco
- Connection Type
- Threaded
- Maximum Current
- 300 A
- Compatible with Series
- Classic No. 3
- Angle
- 45 Degrees
- Compatible MIG Gun Model
- 310-3545, 312-3545, 315-116, 315-3545, 320-3545, 325-116, 325-3545, L310-3545, L312-3545, L315-3545, M310-3545, M312-3545, M315-116, M315-3545, X310-3545, X312-3545
- Amperage - Maximum
- 300 A
- Compatible MIG Gun Series
- Classic No. 3
- Compatible Brand
- Tweco
- Process
- MIG Welding (GMAW)
Description
Conductor Tube, Compatible with Brand Tweco, Compatible with Series Classic No. 3, Compatible with Model 310-3545, 312-3545, 315-116, 315-3545, 320-3545, 325-116, 325-3545, L310-3545, L312-3545, L315-3545, M310-3545, M312-3545, M315-116, M315-3545, X310-3545, X312-3545, Angle 45 Degrees , Radius 3 in, Outer Jacket Material Metal, Maximum Current 300 A, Welding Processes MIG Welding (GMAW), Connection Thread Size 3/8 In.-24, Connection Thread Type UNF 2B, Connection Type Threaded
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.