Zoro Homepage

Contact Tip, 0.072", Slip-On, Copper, PK10

  • Mfr # T-072

  • Zoro # G009615844


product price: $20.85
/pk 10, $2.09/ea

Key Features

Series
T
Material
Copper
Connection Type
Slip-On
Maximum Current
500 A
For Wire Type
Aluminum, Flux-Cored, Mild Steel, Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T-072
Zoro #
G009615844
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Diameter
0.072 in
Connection Thread Size
0.072"
Overall Length
1.5 in

Details

Item
Contact Tip
Series
T
Material
Copper
Connection Type
Slip-On
Maximum Current
500 A
For Wire Type
Aluminum, Flux-Cored, Mild Steel, Stainless Steel
Contact Tip Number
T-072
Compatible with Brand
Bernard(R), Tregaskiss
Welding Processes
MIG Welding (GMAW)
For Nozzle Series
N-, NS-
For Gas Diffuser Number
D-1, DS-1
Tip Shape
Standard
Compatible with Series
BTB, Q-Gun, S-Gun, T-Gun, TGX

Description

Contact Tip, Compatible with Brand Bernard(R), Tregaskiss, Series T, Compatible with Series BTB, Q-Gun, S-Gun, T-Gun, TGX, Tip Shape Standard, Maximum Wire Diameter 0.072 in, For Wire Type Aluminum, Flux-Cored, Mild Steel, Stainless Steel, Maximum Current 500 A, Connection Type Slip-On, For Nozzle Series N-, NS-, For Gas Diffuser Number D-1, DS-1, Contact Tip Number T-072, Welding Processes MIG Welding (GMAW), Connection Thread Size 0.072 In., Material Copper, Overall Length 1.5 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.