Zoro Homepage

Contact Tip, 1/16", Tapered, Slip-On, PK10

  • Mfr # TT-062

  • Zoro # G509615894


product price: $30.99
/pk 10, $3.10/ea

Key Features

Series
TT
Material
Copper
Contact Tip Number
TT-062
Tip Shape
Tapered
For Wire Type
Aluminum, Flux-Cored, Mild Steel, Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TT-062
Zoro #
G509615894
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 in
Connection Thread Size
1/16"
Maximum Wire Diameter
0.062 in

Details

Item
Contact Tip
Series
TT
Material
Copper
Contact Tip Number
TT-062
Tip Shape
Tapered
For Wire Type
Aluminum, Flux-Cored, Mild Steel, Stainless Steel
Welding Processes
MIG Welding (GMAW)
Compatible with Brand
Bernard(R), Tregaskiss
Maximum Current
500 A
Compatible with Series
BTB, Q-Gun, S-Gun, T-Gun, TGX
For Nozzle Series
N-, NS-
For Gas Diffuser Number
D-1, DS-1
Connection Type
Slip-On

Description

Contact Tip, Compatible with Brand Bernard(R), Tregaskiss, Series TT, Compatible with Series BTB, Q-Gun, S-Gun, T-Gun, TGX, Tip Shape Tapered, Maximum Wire Diameter 0.062 in, For Wire Type Aluminum, Flux-Cored, Mild Steel, Stainless Steel, Maximum Current 500 A, Connection Type Slip-On, For Nozzle Series N-, NS-, For Gas Diffuser Number D-1, DS-1, Contact Tip Number TT-062, Welding Processes MIG Welding (GMAW), Connection Thread Size 1/16 In., Material Copper, Overall Length 2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.