Contact Tip, Tweco, Threaded, PK10

  • Mfr # 11-23
  • Zoro # G2461840
product price: 
$
10.39
/pk of 10, $1.04/ea

Key Features

Series
11
For Use With
Tweco(R)
For MIG Guns
Tweco(R)
Wire Size (In.)
0.023
Duty Rating
Standard Duty
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
11-23
Zoro #
G2461840
UPC #
-
Country of Origin
United States

Dimensions

Wire Size (In.)
0.023
Overall Length
1 in
Maximum Wire Diameter
0.023 in
Connection Thread Size
M6
Inside Diameter
0.031 in
Outside Diameter
0.25 in
Wire Rope Length
1 in
Length
1 in

Details

Item
Contact Tip
Series
11
For Use With
Tweco(R)
For MIG Guns
Tweco(R)
Duty Rating
Standard Duty
Tip Shape
Standard
Welding Processes
MIG Welding (GMAW)
Connection Type
Threaded
For Wire Type
Flux-Cored, Solid
For Nozzle Series
21
For Gas Diffuser Number
35-50, 51, 51-23
Contact Tip Number
11-23
Compatible with Series
Classic No. 1, Mini-MIG 160, Spray Master 250
Compatible with Brand
Tweco
Compatible with Model
Material
Copper
Compatible MIG Gun Model
110-3035, 110-4045, 112-3035, 112-4045, 115-3035, 115-4045, 120-3035, 120-4045, 35-10, 35-12, 35-15, L115-3035, L35-10, L35-12, L35-15, L35-15PM, M110-3035, M112-3035, M115-3035, M23-10, M35-10, M35-12, M35-15, MS210M-3545, MS212-3545, MS212E-3545, MS212L-3545, MS212M-3545, MS212X-3545, MS215-3545, MS215E-3545, MS215M-3545, MS215M-3545EL, MS215X-3545, MS220-3545, MS220M-3545, MS225-3545, MS225M-3545, MS225X-3545, X23-10, X35-10, X35-12, X35-15
Compatible Brand
Tweco
Compatible Gas Diffuser Number
35-50, 51, 51-23
Compatible MIG Gun Series
Classic No. 1, Mini-MIG 160, Spray Master 250
Process
MIG Welding (GMAW)
Contact Tip Series
11
Amperage - Maximum
200 A
Compatible Nozzle Series
21
Shell Material
Copper

Description

Contact Tip, Compatible with Brand Tweco, Series 11

Ratings & reviews