Contact Tip, Tweco, Threaded, PK10

  • Mfr # 11-40
  • Zoro # G2461831
product price: 
$
7.55
/pk of 10, $0.76/ea
Sold in multiples of 2 pks for $15.10

Key Features

Series
11
For Use With
Tweco(R)
Wire Size (In.)
0.040
For MIG Guns
Tweco(R)
Duty Rating
Standard Duty
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
11-40
Zoro #
G2461831
UPC #
-
Country of Origin
United States

Dimensions

Wire Size (In.)
0.040
Inside Diameter
0.048 in
Outside Diameter
0.25 in
Connection Thread Size
M6
Maximum Wire Diameter
0.04 in
Overall Length
1 in
Wire Rope Length
1 in
Length
1 in

Details

Item
Contact Tip
Series
11
For Use With
Tweco(R)
For MIG Guns
Tweco(R)
Duty Rating
Standard Duty
Contact Tip Number
11-40
For Gas Diffuser Number
35-50, 51, 51-23
Compatible with Brand
Tweco
Welding Processes
MIG Welding (GMAW)
Connection Type
Threaded
Compatible with Series
Classic No. 1, Mini-MIG 160, Spray Master 250
For Wire Type
Flux-Cored, Solid
For Nozzle Series
21
Compatible with Model
Tip Shape
Standard
Compatible MIG Gun Series
Classic No. 1, Mini-MIG 160, Spray Master 250
Material
Copper
Amperage - Maximum
200 A
Compatible Gas Diffuser Number
35-50, 51, 51-23
Compatible Nozzle Series
21
Contact Tip Series
11
Compatible MIG Gun Model
110-3035, 110-4045, 112-3035, 112-4045, 115-3035, 115-4045, 120-3035, 120-4045, 35-10, 35-12, 35-15, L115-3035, L35-10, L35-12, L35-15, L35-15PM, M110-3035, M112-3035, M115-3035, M23-10, M35-10, M35-12, M35-15, MS210M-3545, MS212-3545, MS212E-3545, MS212L-3545, MS212M-3545, MS212X-3545, MS215-3545, MS215E-3545, MS215M-3545, MS215M-3545EL, MS215X-3545, MS220-3545, MS220M-3545, MS225-3545, MS225M-3545, MS225X-3545, X23-10, X35-10, X35-12, X35-15
Compatible Brand
Tweco
Process
MIG Welding (GMAW)
Shell Material
Copper

Description

Contact Tip, Compatible with Brand Tweco, Series 11

Ratings & reviews