Shop AMERICAN TORCH TIP
See all product information
Create Account
Contact Tip, Tweco, Threaded, PK10
- Mfr # 14H-52
- Zoro # G2461658
product price:Â
$
16.19
/pk of 10, $1.62/ea
Key Features
Series
14H
For Use With
Tweco(R)
For MIG Guns
Tweco(R)
Wire Size (In.)
H.D. .052
Duty Rating
Heavy Duty
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 14H-52
- Zoro #
- G2461658
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Wire Size (In.)
- H.D. .052
- Overall Length
- 1.5 in
- Outside Diameter
- 0.25 in
- Connection Thread Size
- 1/4"-28
- Maximum Wire Diameter
- 0.052 in
- Inside Diameter
- 0.064 in
- Wire Rope Length
- 1.5 in
- Length
- 1.5 in
Details
- Item
- Contact Tip
- Series
- 14H
- For Use With
- Tweco(R)
- For MIG Guns
- Tweco(R)
- Duty Rating
- Heavy Duty
- Compatible with Model
- 210-3035,210-4045,212-3035,212FN-4045,215-3035,215-4045,215-4045K4,220-3035,225-3035,225-4045,310-3545,312-3545,315-116,315-3545,320-3545,325-116,325-3545,410-116,410-3545,412-116,412-3545,415-116,415-3545,415-564,420-116,420-3545,425-116,425-3545,DS415-3545,DS420-116,L210-3035,L212-3035,L215-3035,L310-3545,L312-3545,L315-3545,L410-116,L410-3545,L412-116,L412-3545,L415-116,L415-3545,L415-3545K4,M210-3035,M210-4045,M212-3035,M212-4045,M215-3035,M215-4045,M215-4045K4,M310-3545,M312-3545,M315-116,M315-3545,M410-116,M410-3545,M412-116,M412-3545,M415-116,M415-3545,M415-3545K4,M415-564,M420-116,M420-3545,M425-116,M425-3545,WM250-15-4045,WM250-15-4045K4,WM250L-15-4045,WM250M-10-4045,WM250M-12-4045,WM250M-15-4045,WM250M-15-4045K4,WM250M-25-4045,WM250X-15-4045,WM400-12-3545,WM400-15-116,WM400-15-116K4,WM400-15-3545,WM400-25-116,WM400L-15-116,WM400L-15-116K4,WM400L-15-3545,WM400L-25-116,WM400M-12-116,WM400M-15-116,WM400M-15-116K4,WM400M-15-3545,WM400M-25-116,WM400X-15-116,WM400X-15-3545,X210-3035,X212-4045,X215-4045,X310-3545,X312-3545,X412-3545,X415-116,X415-3545,X425-3545
- Connection Type
- Threaded
- Compatible with Brand
- Tweco
- For Gas Diffuser Number
- 52, 52FN, 54A
- For Wire Type
- Flux-Cored, Solid
- For Nozzle Series
- 22, 23, 24A, 24CT
- Compatible with Series
- Classic No. 2, Classic No. 3, Classic No. 4, WeldSkill WM 250, WeldSkill WM 400
- Welding Processes
- MIG Welding (GMAW)
- Maximum Current
- 400 A
- Tip Shape
- Standard
- Contact Tip Number
- 14H-52
Description
Contact Tip, Compatible with Brand Tweco, Series 14H
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.