Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

American Torch Tip Contact Tip, Wire Size 1/16"-.068, Pk10 15AHFC-116

Contact Tip, Wire Size 1/16"-.068, Pk10 (Discontinued)

  • Mfr # 15AHFC-116
  • Zoro # G8315142
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15AHFC-116
Zoro #
G8315142
UPC #
-
Country of Origin
United States

Dimensions

Wire Size (In.)
1/16
Maximum Wire Diameter
1/16 in
Connection Thread Size
5/16"-24
Overall Length
1.625 in
Max. Wire Diameter
1/16 in
Inside Diameter
0.081 in
Outside Diameter
0.355 in

Details

Item
Contact Tip
For Use With
Tweco(R)
Welding Processes
MIG Welding (GMAW)
For MIG Guns
Tweco(R)
Series
15AHFC
Maximum Current
500 A
For Gas Diffuser Number
55, 55H, 55SW
For Nozzle Series
25CT
Compatible with Series
Tweco 500
Compatible with Model
Tweco 500
Duty Rating
Heavy Duty
Compatible with Brand
Tweco
Tip Shape
Cylindrical
Connection Type
Threaded
For MIG Gun Series
Tweco 500
For Wire Type
Flux-Cored, Solid
Process
MIG Welding (GMAW)

Description

Contact Tip, Compatible with Brand Tweco, Series 15AHFC, Compatible with Model Tweco 500, Compatible with Series Tweco 500, Duty Rating Heavy Duty, Maximum Wire Diameter 0.0625 in, For Wire Type Flux-Cored, Solid, Maximum Current 500 A, Connection Type Threaded, For Nozzle Series 25CT, For Gas Diffuser Number 55, 55H, 55SW, Welding Processes MIG Welding (GMAW), Connection Thread Size 5/16 In.-24, Inside Diameter 0.081 in, Outside Diameter 0.355 in, Overall Length 1.625 in, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.