Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ATTC Trumpf Laser Welding Cover Plate

  • Mfr # 234485

  • Zoro # G8256674


product price: $67.89
/ea

Key Features

Welding Processes
Laser Welding
Compatible with Brand
Trumpf Laser Welders
For Use With
Trumpf(R) Laser Welders
Application
Break Away
Overall Width
2 9/25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
234485
Zoro #
G8256674
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
2 9/25 in
Overall Height
4/25 in

Details

Item
Cover plate
Welding Processes
Laser Welding
Compatible with Brand
Trumpf Laser Welders
For Use With
Trumpf(R) Laser Welders
Application
Break Away
Compatible with Model
TC 240, TC 260, TC 300, TrueLaser 3030, TrueLaser 5030, TrueLaser 5040, TrueLaser 5060
Compatible with Product Type
Laser Gun
Compatible with Series
TC

Description

Cover Plate, Compatible with Brand Trumpf Laser Welders, Compatible with Model TC 240, TC 260, TC 300, TrueLaser 3030, TrueLaser 5030, TrueLaser 5040, TrueLaser 5060, Compatible with Series TC, Welding Processes Laser Welding, Overall Height 4/25 in, Overall Width 2 9/25 in, Compatible with Product Type Laser Gun

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.