Zoro Homepage

Cutting Tip, size 00

  • Mfr # 1-101L-00

  • Zoro # G7936591


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Series
1-101L
For Use With
Victor(R) Products
Flame Type
Medium Preheat
Size
00
Gas Service
Acetylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-101L-00
Zoro #
G7936591
UPC #
-
Country of Origin
United States

Dimensions

Size
00
Tip Size
00
Steel Thickness
1/4 in
Maximum Cutting Thickness
1/4 in

Details

Item
Cutting Tip
Series
1-101L
For Use With
Victor(R) Products
Flame Type
Medium Preheat
Gas Service
Acetylene
Application
General Purpose
Oxygen Pressure
20 to 25 psi
Tip Type
GPP
Fuel Pressure
3 to 5 psi
Silver Solder Tube
no
MAPP Gas Silver Braze
no
Acetylene Pressure
3 to 5 psi
Propane Gas Soft Solder
no
Type
1 Piece
MAPP Gas Silver Solder
No
Propane Gas Silver Solder
no
Propane Gas Silver Braze
no
MAPP Gas Soft Solder
no
Soft Solder Tube Cap.
No
Tip Series
1-101-L
For Torch Type
Handheld, Machine
Pressure Rating (Oxygen)
20 to 25 psi
Compatible Torch Manufacturer Part Number
Compatible Cutting Torch Series
HC 1200C, MT 1065, MT 200, MT 300, MT 5, ST 1000FC, ST 2600FC, ST 300FC, ST 400C, ST 900FC
Tip Design
One Piece
Compatible Manufacturer
Victor
Compatible Fuel Type
Acetylene
Compatible Cutting Attachment
CA 2460, CA 2460+, CA 2461, CA 2461+, CA 2462, CA 2462+, CA 411-1

Description

Cutting Tip, Compatible Fuel Type Acetylene, For Torch Type Handheld, Machine, Tip Series 1-101-L, Tip Size 00, Tip Design One Piece, Maximum Cutting Thickness 1/4 in, Compatible Cutting Torch Series HC 1200C, MT 1065, MT 200, MT 300, MT 5, ST 1000FC, ST 2600FC, ST 300FC, ST 400C, ST 900FC, Compatible Cutting Attachment CA 2460, CA 2460+, CA 2461, CA 2461+, CA 2462, CA 2462+, CA 411-1, Compatible Manufacturer Victor, Application General Purpose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.