Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
102D7S-00
Zoro #
G8301167
UPC #
-
Country of Origin
United States
Dimensions
Tip Size
00
Steel Thickness
1/8 in
Size
00
Maximum Cutting Thickness
1/8 in
Description
Cutting Tip, Compatible Fuel Type Acetylene, Tip Series 102D7S, Tip Size 00, Tip Design Two Piece, Maximum Cutting Thickness 1/8 in, Compatible Manufacturer Koike, Flame Type Medium Preheat, Pressure Rating (Fuel) 2.8 psi, Pressure Rating (Oxygen) 100 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.