Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cutting Tip, size 000

  • Mfr # 6290VVC-000

  • Zoro # G7947581


product price: $15.39
/ea

Key Features

Series
6290VVC
For Use With
Harris(R) Products
Flame Type
Heavy Preheat
Size
000
Gas Service
Liquid Natural Gas
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6290VVC-000
Zoro #
G7947581
UPC #
-
Country of Origin
United States

Dimensions

Size
000
Tip Size
000
Steel Thickness
3/8 in
Kerf Width
0.07 in
Maximum Cutting Thickness
3/8 in

Details

Item
Cutting Tip
Series
6290VVC
For Use With
Harris(R) Products
Flame Type
Heavy Preheat
Gas Service
Liquid Natural Gas
Application
Machine Cutting
Oxygen Pressure
75 psi
Tip Type
GPP
Fuel Pressure
4 oz to 2 psi
MAPP Gas Silver Solder
No
Type
2 Piece
MAPP Gas Soft Solder
no
Soft Solder Tube Cap.
No
Propane Gas Silver Braze
no
Propane Gas Soft Solder
no
Silver Solder Tube
no
MAPP Gas Silver Braze
no
Propane Gas Silver Solder
no
Finish
Chrome Plated
Tip Series
6290-VVC
Tip Design
Two Piece
Oxygen Flow Rate
20 to 35 scfh (Preheat), 80 scfh (Cutting)
Compatible Cutting Torch Series
98-6E, 98-6F
Compatible Manufacturer
Harris
Compatible Torch Manufacturer Part Number
98-3TFR-32, 98-6ER-32, 98-6FR-32, 98-6TAER-32, 98-6TAFR-32, 98-6TER-32, 98-6TFR-32
Pressure Rating (Oxygen)
10 to 35 psi (Preheat), 75 psi (Cutting)
Compatible Fuel Type
Natural Gas, Propane
Maximum Cutting Speed
18 in/min
Minimum Cutting Speed
22 in/min
Pressure Rating (Fuel)
4 oz to 2 psi
For Torch Type
Machine
Fuel Flow Rate
18 scfh (Natural Gas), 7 scfh (Propane)

Description

Cutting Tip, Compatible Fuel Type Natural Gas, Propane, For Torch Type Machine, Tip Series 6290-VVC, Tip Size 000, Tip Design Two Piece, Maximum Cutting Thickness 3/8 in, Compatible Cutting Torch Series 98-6E, 98-6F, Compatible Manufacturer Harris, Application Machine Cutting, Compatible Torch Grainger Part Number 6XR03, 6XR04, Compatible Torch Manufacturer Part Number 98-3TFR-32, 98-6ER-32, 98-6FR-32, 98-6TAER-32, 98-6TAFR-32, 98-6TER-32, 98-6TFR-32, Finish Chrome Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.