Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cutting Tip, size 000

  • Mfr # GPM-000

  • Zoro # G7826892


product price: $17.19
/ea

Key Features

Series
GPM
For Use With
Victor(R) Products
Flame Type
Medium Preheat
Size
000
Gas Service
MAPP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GPM-000
Zoro #
G7826892
UPC #
-
Country of Origin
United States

Dimensions

Size
000
Tip Size
000
Steel Thickness
1/8 in
Maximum Cutting Thickness
1/8 in

Details

Item
Cutting Tip
Series
GPM
For Use With
Victor(R) Products
Flame Type
Medium Preheat
Gas Service
MAPP
Application
General Purpose
Oxygen Pressure
20 to 25 psi
Tip Type
GPP
Fuel Pressure
0.6 psi
MAPP Gas Silver Solder
No
Propane Gas Silver Braze
no
Type
2 Piece
Silver Solder Tube
no
Soft Solder Tube Cap.
No
MAPP Gas Silver Braze
no
Propane Gas Soft Solder
no
MAPP Gas Soft Solder
no
Propane Gas Silver Solder
no
Tip Series
GPM
Pressure Rating (Fuel)
0.6 psig
Compatible Manufacturer
Victor
For Torch Type
Handheld, Machine
Pressure Rating (Oxygen)
20 to 25 psi
Compatible Fuel Type
MAPP
Tip Design
Two Piece

Description

Cutting Tip, Compatible Fuel Type MAPP, For Torch Type Handheld, Machine, Tip Series GPM, Tip Size 000, Tip Design Two Piece, Maximum Cutting Thickness 1/8 in, Compatible Manufacturer Victor, Application General Purpose, Flame Type Medium Preheat, Pressure Rating (Fuel) 0.6 psig, Pressure Rating (Oxygen) 20 to 25 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.