Cutting Tip, size 046
Mfr # 4.450.046
Zoro # G9684096
product price: $16.49
/eaKey Features
Series
4.450
For Use With
ESAB(R) Products
Flame Type
Medium Preheat
Size
046
Gas Service
Propane
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4.450.046
Zoro #
G9684096
UPC #
-
Country of Origin
United States
Dimensions
Size
046
Tip Size
046
Details
Item
Cutting Tip
Series
4.450
For Use With
ESAB(R) Products
Flame Type
Medium Preheat
Gas Service
Propane
Application
High Speed
Tip Type
GPP
Fuel Pressure
43.5 psi
Silver Solder Tube
no
MAPP Gas Silver Braze
no
Propane Gas Silver Solder
no
MAPP Gas Silver Solder
No
Type
2 Piece
Propane Gas Silver Braze
no
Propane Gas Soft Solder
no
MAPP Gas Soft Solder
no
Soft Solder Tube Cap.
No
Tip Series
4.450.
Compatible Manufacturer
ESAB
Compatible Fuel Type
Natural Gas, Propane
Pressure Rating (Fuel)
43.5 psi
Description
Cutting Tip, Compatible Fuel Type Natural Gas, Propane, Tip Series 4.450., Tip Size 046, Compatible Manufacturer ESAB, Application High Speed, Flame Type Medium Preheat, Pressure Rating (Fuel) 43.5 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.