Zoro Homepage

Cutting Tip, size 1

  • Mfr # 107D7-1

  • Zoro # G8139984


product price: $26.39
/ea

Key Features

Series
107D7
For Use With
Koike(R) Products
Flame Type
Medium Preheat
Size
1
Gas Service
Propane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
107D7-1
Zoro #
G8139984
UPC #
-
Country of Origin
United States

Dimensions

Size
1
Tip Size
1
Steel Thickness
1/2 in
Kerf Width
0.05 in
Maximum Cutting Thickness
15 in
Minimum Cutting Thickness
10 in

Details

Item
Cutting Tip
Series
107D7
For Use With
Koike(R) Products
Flame Type
Medium Preheat
Gas Service
Propane
Oxygen Pressure
100psi
Tip Type
GPP
Fuel Pressure
2.1 psi
MAPP Gas Soft Solder
no
Propane Gas Silver Solder
no
Type
2 Piece
Propane Gas Silver Braze
no
Soft Solder Tube Cap.
No
Silver Solder Tube
no
Propane Gas Soft Solder
no
MAPP Gas Silver Braze
no
MAPP Gas Silver Solder
No
Tip Series
107D7
Pressure Rating (Oxygen)
100 psi
Tip Design
Two Piece
Maximum Cutting Speed
25 in/min
Pressure Rating (Fuel)
2.1 psig
Compatible Manufacturer
Koike
Compatible Fuel Type
Propane

Description

Cutting Tip, Compatible Fuel Type Propane, Tip Series 107D7, Tip Size 1, Tip Design Two Piece, Minimum Cutting Thickness 10 in, Maximum Cutting Thickness 15 in, Compatible Manufacturer Koike, Flame Type Medium Preheat, Kerf Width 0.05 in, Maximum Cutting Speed 25 in/min, Pressure Rating (Fuel) 2.1 psig, Pressure Rating (Oxygen) 100 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.