Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cutting Tip, size 1

  • Mfr # 6290VVCM-1

  • Zoro # G8426591


product price: $17.15
/ea

Key Features

Series
6290VVCM
For Use With
Harris(R) Products
Flame Type
Medium Preheat
Size
1
Gas Service
MAPP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6290VVCM-1
Zoro #
G8426591
UPC #
-
Country of Origin
United States

Dimensions

Size
1
Tip Size
1
Steel Thickness
1 1/4 in to 2 in
Maximum Cutting Thickness
2 in
Minimum Cutting Thickness
1 1/4 in

Details

Item
Cutting Tip
Series
6290VVCM
For Use With
Harris(R) Products
Flame Type
Medium Preheat
Gas Service
MAPP
Application
Machine Cutting
Oxygen Pressure
100 psi
Tip Type
GPP
Fuel Pressure
4 oz to 2 psi
Propane Gas Soft Solder
no
MAPP Gas Silver Braze
no
Soft Solder Tube Cap.
No
Propane Gas Silver Solder
no
Type
2 Piece
MAPP Gas Silver Solder
No
Silver Solder Tube
no
Propane Gas Silver Braze
no
MAPP Gas Soft Solder
no
Tip Series
6290-VVCM
Compatible Torch Manufacturer Part Number
98-3TFR-32, 98-6ER-32, 98-6FR-32, 98-6TAER-32, 98-6TAFR-32, 98-6TER-32, 98-6TFR-32
Pressure Rating (Oxygen)
100 psi
Compatible Cutting Torch Series
98-6E, 98-6F
For Torch Type
Machine
Pressure Rating (Fuel)
4 oz to 2 psi
Compatible Fuel Type
MAPP
Tip Design
Two Piece
Compatible Manufacturer
Harris

Description

Cutting Tip, Compatible Fuel Type MAPP, For Torch Type Machine, Tip Series 6290-VVCM, Tip Size 1, Tip Design Two Piece, Minimum Cutting Thickness 1 1/4 in, Maximum Cutting Thickness 2 in, Compatible Cutting Torch Series 98-6E, 98-6F, Compatible Manufacturer Harris, Application Machine Cutting, Compatible Torch Grainger Part Number 6XR03, 6XR04, Compatible Torch Manufacturer Part Number 98-3TFR-32, 98-6ER-32, 98-6FR-32, 98-6TAER-32, 98-6TAFR-32, 98-6TER-32, 98-6TFR-32, Flame Type Medium Preheat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.