Zoro Homepage

Cutting Tip, size 1

  • Mfr # MTHM-1

  • Zoro # G8237634


product price: $19.39
/ea

Key Features

Series
MTHM
For Use With
Victor(R) Products
Flame Type
Medium to Heavy Preheat
Size
1
Gas Service
MAPP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTHM-1
Zoro #
G8237634
UPC #
-
Country of Origin
United States

Dimensions

Size
1
Tip Size
1
Steel Thickness
1 1/2 in
Maximum Cutting Thickness
1 1/2 in

Details

Item
Cutting Tip
Series
MTHM
For Use With
Victor(R) Products
Flame Type
Medium to Heavy Preheat
Gas Service
MAPP
Application
Machine Cutting
Oxygen Pressure
85 to 95 psi
Tip Type
GPP
Fuel Pressure
8 oz
MAPP Gas Silver Braze
no
Propane Gas Silver Braze
no
Soft Solder Tube Cap.
No
Propane Gas Soft Solder
no
MAPP Gas Soft Solder
no
MAPP Gas Silver Solder
No
Propane Gas Silver Solder
no
Type
2 Piece
Silver Solder Tube
no
Tip Series
MTHM
Pressure Rating (Fuel)
8 oz
Compatible Fuel Type
MAPP
Compatible Manufacturer
Victor
Pressure Rating (Oxygen)
85 to 95 psi
For Torch Type
Machine
Tip Design
Two Piece

Description

Cutting Tip, Compatible Fuel Type MAPP, For Torch Type Machine, Tip Series MTHM, Tip Size 1, Tip Design Two Piece, Maximum Cutting Thickness 1 1/2 in, Compatible Manufacturer Victor, Application Machine Cutting, Flame Type Medium to Heavy Preheat, Pressure Rating (Fuel) 8 oz, Pressure Rating (Oxygen) 85 to 95 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.