Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cutting Tip, size 1/2

  • Mfr # 1566-1/2

  • Zoro # G7871394


product price: $16.45
/ea

Key Features

Series
1566
For Use With
Oxweld(R) Products
Flame Type
High Preheat
Size
1/2
Gas Service
Liquid Natural Gas
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1566-1/2
Zoro #
G7871394
UPC #
-
Country of Origin
United States

Dimensions

Size
1/2
Tip Size
1/2
Steel Thickness
1/2 in
Maximum Cutting Thickness
1/2 in

Details

Item
Cutting Tip
Series
1566
For Use With
Oxweld(R) Products
Flame Type
High Preheat
Gas Service
Liquid Natural Gas
Oxygen Pressure
90 psi
Tip Type
GPP
Fuel Pressure
3 to 5 psi
MAPP Gas Soft Solder
no
MAPP Gas Silver Solder
No
Propane Gas Silver Solder
no
Silver Solder Tube
no
Soft Solder Tube Cap.
No
Type
1 Piece
MAPP Gas Silver Braze
no
Propane Gas Silver Braze
no
Propane Gas Soft Solder
no
Tip Series
1566
Pressure Rating (Oxygen)
90 psi
Compatible Manufacturer
Oxweld
Pressure Rating (Fuel)
3 to 5 psi
Compatible Fuel Type
Natural Gas, Propane

Description

Cutting Tip, Compatible Fuel Type Natural Gas, Propane, Tip Series 1566, Tip Size 1/2, Maximum Cutting Thickness 1/2 in, Compatible Manufacturer Oxweld, Flame Type High Preheat, Pressure Rating (Fuel) 3 to 5 psi, Pressure Rating (Oxygen) 90 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.