Zoro Homepage

Cutting Tip, size 2

  • Mfr # 1-318N-2

  • Zoro # G8427693


product price: $30.59
/ea

Key Features

Series
1-218N
For Use With
Victor(R) Products
Flame Type
Medium to Heavy Preheat
Size
2
Gas Service
Liquid Natural Gas
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-318N-2
Zoro #
G8427693
UPC #
-
Country of Origin
United States

Dimensions

Size
2
Tip Size
2
Steel Thickness
1 1/2 in
Maximum Cutting Thickness
1 1/2 in

Details

Item
Cutting Tip
Series
1-218N
For Use With
Victor(R) Products
Flame Type
Medium to Heavy Preheat
Gas Service
Liquid Natural Gas
Application
Gouging
Oxygen Pressure
35 to 45 psi
Tip Type
GTB
Fuel Pressure
3 to 7 psi
MAPP Gas Silver Solder
No
MAPP Gas Soft Solder
no
Soft Solder Tube Cap.
No
Silver Solder Tube
no
MAPP Gas Silver Braze
no
Propane Gas Soft Solder
no
Propane Gas Silver Braze
no
Type
Standard
Propane Gas Silver Solder
no
Tip Series
1-318
Compatible Manufacturer
Victor
Pressure Rating (Oxygen)
35 to 45 psi
For Torch Type
Handheld
Tip Design
One Piece
Compatible Fuel Type
Natural Gas
Pressure Rating (Fuel)
3 to 7 psi

Description

Cutting Tip, Compatible Fuel Type Natural Gas, For Torch Type Handheld, Tip Series 1-318, Tip Size 2, Tip Design One Piece, Maximum Cutting Thickness 1 1/2 in, Compatible Manufacturer Victor, Application Gouging, Flame Type Medium to Heavy Preheat, Pressure Rating (Fuel) 3 to 7 psi, Pressure Rating (Oxygen) 35 to 45 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.