Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cutting Tip, size 2

  • Mfr # 6290VVCM-2

  • Zoro # G7889734


product price: $17.15
/ea

Key Features

Series
6290VVCM
For Use With
Harris(R) Products
Flame Type
Medium Preheat
Size
2
Gas Service
MAPP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6290VVCM-2
Zoro #
G7889734
UPC #
-
Country of Origin
United States

Dimensions

Size
2
Tip Size
2
Steel Thickness
3 in to 4 in
Minimum Cutting Thickness
3 in
Maximum Cutting Thickness
4 in

Details

Item
Cutting Tip
Series
6290VVCM
For Use With
Harris(R) Products
Flame Type
Medium Preheat
Gas Service
MAPP
Application
Machine Cutting
Oxygen Pressure
100 psi
Tip Type
GPP
Fuel Pressure
4 oz to 2 psi
Silver Solder Tube
no
Propane Gas Silver Braze
no
Type
2 Piece
Propane Gas Silver Solder
no
MAPP Gas Silver Solder
No
Soft Solder Tube Cap.
No
Propane Gas Soft Solder
no
MAPP Gas Silver Braze
no
MAPP Gas Soft Solder
no
Tip Series
6290-VVCM
Tip Design
Two Piece
Compatible Torch Manufacturer Part Number
98-3TFR-32, 98-6ER-32, 98-6FR-32, 98-6TAER-32, 98-6TAFR-32, 98-6TER-32, 98-6TFR-32
Pressure Rating (Fuel)
4 oz to 2 psi
Compatible Fuel Type
MAPP
For Torch Type
Machine
Compatible Cutting Torch Series
98-6E, 98-6F
Compatible Manufacturer
Harris
Pressure Rating (Oxygen)
100 psi

Description

Cutting Tip, Compatible Fuel Type MAPP, For Torch Type Machine, Tip Series 6290-VVCM, Tip Size 2, Tip Design Two Piece, Minimum Cutting Thickness 3 in, Maximum Cutting Thickness 4 in, Compatible Cutting Torch Series 98-6E, 98-6F, Compatible Manufacturer Harris, Application Machine Cutting, Compatible Torch Grainger Part Number 6XR03, 6XR04, Compatible Torch Manufacturer Part Number 98-3TFR-32, 98-6ER-32, 98-6FR-32, 98-6TAER-32, 98-6TAFR-32, 98-6TER-32, 98-6TFR-32, Flame Type Medium Preheat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.