Zoro Homepage

Cutting Tip, size 2

  • Mfr # MTHN-2

  • Zoro # G7967732


product price: $17.69
/ea

Key Features

Series
MTHN
For Use With
Victor(R) Products
Flame Type
Heavy Preheat
Size
2
Gas Service
Liquid Natural Gas
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTHN-2
Zoro #
G7967732
UPC #
-
Country of Origin
United States

Dimensions

Size
2
Tip Size
2
Steel Thickness
3 in
Kerf Width
0.09 in
Maximum Cutting Thickness
3 in
Minimum Cutting Thickness
2 in

Details

Item
Cutting Tip
Series
MTHN
For Use With
Victor(R) Products
Flame Type
Heavy Preheat
Gas Service
Liquid Natural Gas
Application
High Speed Machine Cutting
Oxygen Pressure
85 to 95 psi
Tip Type
GPP
Fuel Pressure
8 oz
Soft Solder Tube Cap.
No
MAPP Gas Silver Braze
no
MAPP Gas Silver Solder
No
MAPP Gas Soft Solder
no
Type
2 Piece
Propane Gas Soft Solder
no
Silver Solder Tube
no
Propane Gas Silver Braze
no
Propane Gas Silver Solder
no
Tip Series
MTHN
For Torch Type
Machine
Compatible Fuel Type
Natural Gas, Propane
Minimum Cutting Speed
9 in/min
Tip Design
Two Piece
Oxygen Flow Rate
23/140 scfh (Preheat), 230 to 250 scfh (Cutting)
Maximum Cutting Speed
15 in/min
Fuel Flow Rate
12 to 65 scfh
Compatible Manufacturer
Victor
Pressure Rating (Oxygen)
30 to 35 psig (Preheat), 85 to 95 psig (Cutting)
Pressure Rating (Fuel)
8 psig

Description

Cutting Tip, Compatible Fuel Type Natural Gas, Propane, For Torch Type Machine, Tip Series MTHN, Tip Size 2, Tip Design Two Piece, Minimum Cutting Thickness 2 in, Maximum Cutting Thickness 3 in, Compatible Manufacturer Victor, Application High Speed Machine Cutting, Flame Type Heavy Preheat, Fuel Flow Rate 12 to 65 scfh, Kerf Width 0.09 in, Maximum Cutting Speed 15 in/min, Minimum Cutting Speed 9 in/min, Oxygen Flow Rate 23/140 scfh (Preheat), 230 to 250 scfh (Cutting)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.