Zoro Homepage

Cutting Tip, size 28

  • Mfr # 1427-28

  • Zoro # G8423161


product price: $87.49
/ea
Free Shipping & Returns

Key Features

Series
1427
For Use With
Oxweld(R) Products
Flame Type
Heavy Preheat
Size
28
Gas Service
Liquid Natural Gas
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1427-28
Zoro #
G8423161
UPC #
-
Country of Origin
United States

Dimensions

Size
28
Tip Size
28
Steel Thickness
28 in
Maximum Cutting Thickness
28 in

Details

Item
Cutting Tip
Series
1427
For Use With
Oxweld(R) Products
Flame Type
Heavy Preheat
Gas Service
Liquid Natural Gas
Tip Type
GPP
MAPP Gas Silver Braze
no
Type
Standard
Propane Gas Silver Solder
no
Silver Solder Tube
no
MAPP Gas Soft Solder
no
Soft Solder Tube Cap.
No
Propane Gas Silver Braze
no
MAPP Gas Silver Solder
No
Propane Gas Soft Solder
no
Tip Series
1427
Pressure Rating (Fuel)
39 to 45 psig (Natural Gas)
Maximum Cutting Speed
3.5 in/min
Fuel Flow Rate
210 to 235 cfh (Natural Gas)
Pressure Rating (Oxygen)
28 to 33 psig (Preheat), 30 to 40 psig (Cutting)
Compatible Manufacturer
Oxweld
Oxygen Flow Rate
1950 to 2400 scfh (Cutting), 315 to 350 scfh (Preheat)
Compatible Fuel Type
Natural Gas

Description

Cutting Tip, Compatible Fuel Type Natural Gas, Tip Series 1427, Tip Size 28, Maximum Cutting Thickness 28 in, Compatible Manufacturer Oxweld, Flame Type Heavy Preheat, Fuel Flow Rate 210 to 235 cfh (Natural Gas), Maximum Cutting Speed 3.5 in/min, Oxygen Flow Rate 1950 to 2400 scfh (Cutting), 315 to 350 scfh (Preheat), Pressure Rating (Fuel) 39 to 45 psig (Natural Gas), Pressure Rating (Oxygen) 28 to 33 psig (Preheat), 30 to 40 psig (Cutting)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.