Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Victor Series 1-101 Size 3 Cutting Tip

  • Mfr # 1-101-3

  • Zoro # G0707887


product price: $13.95
/ea

Key Features

Series
1-101
For Use With
Victor(R) Products
Flame Type
Medium Preheat
Size
3
Gas Service
Acetylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-101-3
Zoro #
G0707887
UPC #
-
Country of Origin
United States

Dimensions

Size
3
Tip Size
3
Steel Thickness
2 1/2 in
Kerf Width
0.11 in
Maximum Cutting Thickness
2 1/2 in
Minimum Cutting Thickness
2 in

Details

Item
Cutting Tip
Series
1-101
For Use With
Victor(R) Products
Flame Type
Medium Preheat
Gas Service
Acetylene
Application
General Purpose
Oxygen Pressure
40 to 50 psi
Tip Type
GPP
Fuel Pressure
4 to 10 psi
MAPP Gas Soft Solder
no
MAPP Gas Silver Solder
No
Propane Gas Silver Solder
no
Soft Solder Tube Cap.
No
Propane Gas Silver Braze
no
Propane Gas Soft Solder
no
Type
1 Piece
Silver Solder Tube
no
MAPP Gas Silver Braze
no
Tip Series
1-101
Maximum Cutting Speed
15 in/min
Minimum Cutting Speed
10 in/min
Tip Design
One Piece
For Torch Type
Handheld, Machine
Oxygen Flow Rate
15 to 29 scfh (Preheat), 210 to 240 scfh (Cutting)
Compatible Cutting Attachment
CA 2460, CA 2460+, CA 2461, CA 2461+, CA 2462, CA 2462+, CA 411-1
Compatible Cutting Torch Series
HC 1200C, MT 1065, MT 200, MT 300, MT 5, ST 1000FC, ST 2600FC, ST 300FC, ST 400C, ST 900FC
Compatible Torch Manufacturer Part Number
Compatible Manufacturer
Victor
Compatible Fuel Type
Acetylene
Pressure Rating (Oxygen)
40 to 45 psig
Fuel Flow Rate
14 to 26 scfh (Acetylene)
Pressure Rating (Fuel)
4 to 9 psig

Description

Cutting Tip, Compatible Fuel Type Acetylene, For Torch Type Handheld, Machine, Tip Series 1-101, Tip Size 3, Tip Design One Piece, Minimum Cutting Thickness 2 in, Maximum Cutting Thickness 2 1/2 in, Compatible Cutting Torch Series HC 1200C, MT 1065, MT 200, MT 300, MT 5, ST 1000FC, ST 2600FC, ST 300FC, ST 400C, ST 900FC, Compatible Cutting Attachment CA 2460, CA 2460+, CA 2461, CA 2461+, CA 2462, CA 2462+, CA 411-1, Compatible Manufacturer Victor, Application General Purpose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.