Zoro Homepage
This item is Discontinued.
American Torch Tip Cutting Tip, size 35 6290H-FS-35

Cutting Tip, size 35 (Discontinued)

  • Mfr # 6290H-FS-35
  • Zoro # G8131356
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6290H-FS-35
Zoro #
G8131356
UPC #
-
Country of Origin
United States

Dimensions

Size
35
Tip Size
2-3/4" or 70mm
Steel Thickness
8 in
Maximum Cutting Thickness
8 in

Details

Item
Cutting Tip
Series
6290H-FS
For Use With
Harris(R) Products
Flame Type
Medium to Heavy Preheat
Gas Service
MAPP
Oxygen Pressure
65 to 80 psi
Tip Type
GPP
Fuel Pressure
4 oz to 2 psi
Soft Solder Tube Cap.
No
Silver Solder Tube
no
MAPP Gas Soft Solder
no
Propane Gas Soft Solder
no
Propane Gas Silver Solder
no
Type
2 Piece
Propane Gas Silver Braze
no
MAPP Gas Silver Braze
no
MAPP Gas Silver Solder
No
Tip Design
Two Piece
Cutting Range
8 in
Compatible Manufacturer
Harris
Pressure Rating (Fuel)
4 oz to 2 psi
Compatible Fuel Type
MAPP
Pressure Rating (Oxygen)
65 to 80 psi

Description

Cutting Tip, Compatible Fuel Type MAPP, Tip Series 6290H-FS, Tip Size 35, Tip Design Two Piece, Maximum Cutting Thickness 8 in, Compatible Manufacturer Harris, Application General Purpose, Flame Type Medium to Heavy Preheat, Pressure Rating (Fuel) 4 oz to 2 psi, Pressure Rating (Oxygen) 65 to 80 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.