Zoro Homepage

Cutting Tip, size 38

  • Mfr # A-FS-38

  • Zoro # G7840427


product price: $19.19
/ea

Key Features

Series
A-FS
For Use With
Airco(R) Products
Flame Type
Medium to Heavy Preheat
Size
38
Gas Service
Natural Gas
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-FS-38
Zoro #
G7840427
UPC #
-
Country of Origin
United States

Dimensions

Size
38
Tip Size
6
Steel Thickness
6 in to 10 in
Maximum Cutting Thickness
6 in

Details

Item
Cutting Tip
Series
A-FS
For Use With
Airco(R) Products
Flame Type
Medium to Heavy Preheat
Gas Service
Natural Gas
Application
General Purpose, Hand and Machine Cutting
Oxygen Pressure
80 to 100 psi
Tip Type
GPP
Fuel Pressure
9 to 15 psi
Propane Gas Soft Solder
no
Propane Gas Silver Braze
no
MAPP Gas Silver Solder
No
MAPP Gas Soft Solder
no
Propane Gas Silver Solder
no
Silver Solder Tube
no
Soft Solder Tube Cap.
No
MAPP Gas Silver Braze
no
Type
2 Piece
Tip Design
Two Piece
Compatible Fuel Type
MAPP
Compatible Manufacturer
Airco
Minimum Cutting Speed
13 in/min
For Torch Type
Handheld, Machine
Pressure Rating (Oxygen)
85 to 95 psig (Cutting)
Maximum Cutting Speed
10 in/min
Pressure Rating (Fuel)
6 to 10 psig
Oxygen Flow Rate
540 scfh (Cutting)

Description

Cutting Tip, Compatible Fuel Type MAPP, For Torch Type Handheld, Machine, Tip Size 6, Tip Design Two Piece, Maximum Cutting Thickness 6 in, Compatible Manufacturer Airco, Application General Purpose, Hand and Machine Cutting, Flame Type Medium to Heavy Preheat, Maximum Cutting Speed 10 in/min, Minimum Cutting Speed 13 in/min, Oxygen Flow Rate 540 scfh (Cutting), Pressure Rating (Fuel) 6 to 10 psig, Pressure Rating (Oxygen) 85 to 95 psig (Cutting)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.