Zoro Homepage
This item is Discontinued.
American Torch Tip Cutting Tip, size 3P 6290NFFL-3P

Cutting Tip, size 3P (Discontinued)

  • Mfr # 6290NFFL-3P
  • Zoro # G7897696
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6290NFFL-3P
Zoro #
G7897696
UPC #
-
Country of Origin
United States

Dimensions

Tip Size
3P
Steel Thickness
5/8 in
Size
3P
Maximum Cutting Thickness
5/8 in

Details

Item
Cutting Tip
Gas Service
Liquid Natural Gas
Tip Type
GPP
Series
6290NFFL
MAPP Gas Silver Braze
no
Flame Type
Medium Preheat
MAPP Gas Soft Solder
no
Soft Solder Tube Cap.
No
Silver Solder Tube
no
Propane Gas Silver Solder
no
For Use With
Harris(R) Products
Fuel Pressure
4 oz to 2 psi
Propane Gas Silver Braze
no
Propane Gas Soft Solder
no
MAPP Gas Silver Solder
No
Oxygen Pressure
45 to 65 psi
Type
2 Piece
For Torch Type
Handheld, Machine
Tip Design
Two Piece
Compatible Cutting Torch Series
42-4E, 42-4F, 62-5F, 62-5SSF, 98-6F, 980F
Compatible Fuel Type
HPG Gas
Compatible Manufacturer
Harris
Fuel Type (per Tip Series)
Propane & Natural Gas
Pressure Rating (Oxygen)
45 to 65 psi
Cutting Range
5/8 in
Pressure Rating (Fuel)
4 oz to 2 psi
Compatible Torch Manufacturer Part Number
42-4AF, 42-4AFL, 42-4E, 42-4EL-20, 42-4F, 42-4FL, 62-5AF, 62-5AFL, 62-5BF, 62-5BFL, 62-5F, 62-5FL, 62-5SSFL, 98-3TFR-32, 98-6FR-32, 98-6TAFR-32, 98-6TFR-32, 980F

Description

Cutting Tip, Compatible Fuel Type HPG Gas, For Torch Type Handheld, Machine, Tip Series 6290-NFFL, Tip Size 3P, Tip Design Two Piece, Maximum Cutting Thickness 5/8 in, Compatible Cutting Torch Series 42-4E, 42-4F, 62-5F, 62-5SSF, 98-6F, 980F, Compatible Manufacturer Harris, Compatible Torch Manufacturer Part Number 42-4AF, 42-4AFL, 42-4E, 42-4EL-20, 42-4F, 42-4FL, 62-5AF, 62-5AFL, 62-5BF, 62-5BFL, 62-5F, 62-5FL, 62-5SSFL, 98-3TFR-32, 98-6FR-32, 98-6TAFR-32, 98-6TFR-32, 980F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.