Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1534-4-COMPLETE
Zoro #
G7972614
UPC #
-
Country of Origin
United States
Dimensions
Tip Size
4
Steel Thickness
5/8 in
Size
4
Maximum Cutting Thickness
5/8 in
Description
Cutting Tip, Compatible Fuel Type Natural Gas, Propane, Tip Series 1534, Tip Size 4, Tip Design Two Piece, Maximum Cutting Thickness 5/8 in, Compatible Manufacturer Oxweld, Application General Purpose, Flame Type Medium Preheat, Pressure Rating (Fuel) 5 to 10 psi, Pressure Rating (Oxygen) 35 to 45 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.