Zoro Homepage

Cutting Tip, size 4

  • Mfr # 209F-4

  • Zoro # G8341453


product price: $17.99
/ea

Key Features

Series
209F
For Use With
Airco(R) Products
Flame Type
Medium to Heavy Preheat
Size
4
Gas Service
Liquid Natural Gas
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
209F-4
Zoro #
G8341453
UPC #
-
Country of Origin
United States

Dimensions

Size
4
Tip Size
4
Steel Thickness
2 1/2 in
Maximum Cutting Thickness
2 1/2 in

Details

Item
Cutting Tip
Series
209F
For Use With
Airco(R) Products
Flame Type
Medium to Heavy Preheat
Gas Service
Liquid Natural Gas
Application
General Purpose
Oxygen Pressure
50 psi
Tip Type
GPP
Fuel Pressure
6 psi
Propane Gas Soft Solder
no
MAPP Gas Silver Braze
no
Soft Solder Tube Cap.
No
Propane Gas Silver Solder
no
Propane Gas Silver Braze
no
Silver Solder Tube
no
MAPP Gas Silver Solder
No
Type
2 Piece
MAPP Gas Soft Solder
no
Tip Series
209F
Compatible Manufacturer
Airco
Compatible Fuel Type
Propylene
Pressure Rating (Oxygen)
50 psi
Pressure Rating (Fuel)
6 psi
Tip Design
Two Piece

Description

Cutting Tip, Compatible Fuel Type Propylene, Tip Series 209F, Tip Size 4, Tip Design Two Piece, Maximum Cutting Thickness 2 1/2 in, Compatible Manufacturer Airco, Application General Purpose, Flame Type Medium to Heavy Preheat, Pressure Rating (Fuel) 6 psi, Pressure Rating (Oxygen) 50 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.