Zoro Homepage

Cutting Tip, size 4

  • Mfr # GPPL-4

  • Zoro # G8170407


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Series
GPPL
For Use With
Victor(R) Products
Flame Type
Medium Preheat
Size
4
Gas Service
Liquid Natural Gas
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GPPL-4
Zoro #
G8170407
UPC #
-
Country of Origin
United States

Dimensions

Size
4
Tip Size
4
Steel Thickness
3 in
Maximum Cutting Thickness
3 in

Details

Item
Cutting Tip
Series
GPPL
For Use With
Victor(R) Products
Flame Type
Medium Preheat
Gas Service
Liquid Natural Gas
Oxygen Pressure
45 to 50 psi
Tip Type
GPP
Fuel Pressure
0.6 psi
Propane Gas Silver Braze
no
Soft Solder Tube Cap.
No
Propane Gas Silver Solder
no
Type
2 Piece
MAPP Gas Silver Solder
No
MAPP Gas Soft Solder
no
Propane Gas Soft Solder
no
Silver Solder Tube
no
MAPP Gas Silver Braze
no
Tip Series
GPPL
Compatible Manufacturer
Victor
Pressure Rating (Oxygen)
45 to 50 psi
Compatible Fuel Type
Liquid Natural Gas
Pressure Rating (Fuel)
0.6 psig
Tip Design
Two Piece
For Torch Type
Handheld, Machine

Description

Cutting Tip, Compatible Fuel Type Liquid Natural Gas, For Torch Type Handheld, Machine, Tip Series GPPL, Tip Size 4, Tip Design Two Piece, Maximum Cutting Thickness 3 in, Compatible Manufacturer Victor, Flame Type Medium Preheat, Pressure Rating (Fuel) 0.6 psig, Pressure Rating (Oxygen) 45 to 50 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.