Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cutting Tip, size 44

  • Mfr # O-FH-44

  • Zoro # G8165866


product price: $23.85
/ea

Key Features

Series
O-FH
For Use With
Oxweld(R) Products
Flame Type
Medium to Heavy Preheat
Size
44
Gas Service
Natural Gas
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
O-FH-44
Zoro #
G8165866
UPC #
-
Country of Origin
United States

Dimensions

Size
44
Tip Size
44
Steel Thickness
4 in to 6 in
Minimum Cutting Thickness
4 in
Maximum Cutting Thickness
6 in

Details

Item
Cutting Tip
Series
O-FH
For Use With
Oxweld(R) Products
Flame Type
Medium to Heavy Preheat
Gas Service
Natural Gas
Oxygen Pressure
60 to 75 psi
Tip Type
GPP
Fuel Pressure
10 to 17 psi
MAPP Gas Soft Solder
no
Propane Gas Silver Solder
no
MAPP Gas Silver Braze
no
MAPP Gas Silver Solder
No
Propane Gas Silver Braze
no
Type
2 Piece
Propane Gas Soft Solder
no
Silver Solder Tube
no
Soft Solder Tube Cap.
No
Tip Series
O-FH
Compatible Fuel Type
MAPP, Propylene
Pressure Rating (Fuel)
10 to 17 psi
Tip Design
Two Piece
Pressure Rating (Oxygen)
60 to 75 psi
Compatible Manufacturer
Oxweld

Description

Cutting Tip, Compatible Fuel Type MAPP, Propylene, Tip Series O-FH, Tip Size 44, Tip Design Two Piece, Minimum Cutting Thickness 4 in, Maximum Cutting Thickness 6 in, Compatible Manufacturer Oxweld, Flame Type Medium to Heavy Preheat, Pressure Rating (Fuel) 10 to 17 psi, Pressure Rating (Oxygen) 60 to 75 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.