Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cutting Tip, size 44

  • Mfr # P-SP-44

  • Zoro # G7801403


product price: $24.29
/ea

Key Features

Series
P-SP
For Use With
Purox(R) Products
Flame Type
Medium Preheat
Size
44
Gas Service
Natural Gas
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P-SP-44
Zoro #
G7801403
UPC #
-
Country of Origin
United States

Dimensions

Size
44
Tip Size
44
Steel Thickness
8 in
Maximum Cutting Thickness
8 in

Details

Item
Cutting Tip
Series
P-SP
For Use With
Purox(R) Products
Flame Type
Medium Preheat
Gas Service
Natural Gas
Application
General Purpose
Oxygen Pressure
20 to 68 psi
Tip Type
GPP
Fuel Pressure
10 to 20 psi
Silver Solder Tube
no
Propane Gas Silver Braze
no
Soft Solder Tube Cap.
No
Type
1 Piece
Propane Gas Silver Solder
no
MAPP Gas Soft Solder
no
MAPP Gas Silver Braze
no
Propane Gas Soft Solder
no
MAPP Gas Silver Solder
No
Tip Series
P-SP
Compatible Manufacturer
Purox
Pressure Rating (Fuel)
10 to 20 psi
Compatible Fuel Type
MAPP, Propylene
Pressure Rating (Oxygen)
20 to 68 psi
Tip Design
One Piece

Description

Cutting Tip, Compatible Fuel Type MAPP, Propylene, Tip Series P-SP, Tip Size 44, Tip Design One Piece, Maximum Cutting Thickness 8 in, Compatible Manufacturer Purox, Application General Purpose, Flame Type Medium Preheat, Pressure Rating (Fuel) 10 to 20 psi, Pressure Rating (Oxygen) 20 to 68 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.