Shop AMERICAN TORCH TIP

Oxweld Series O-FH Size 48 Cutting Tip

  • Mfr # O-FH-48

  • Zoro # G8338951


product price: 
$
31.65
/ea

Key Features

Series
O-FH
For Use With
Oxweld(R) Products
Flame Type
Medium to Heavy Preheat
Size
48
Gas Service
Natural Gas
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
O-FH-48
Zoro #
G8338951
UPC #
-
Country of Origin
United States

Dimensions

Size
48
Tip Size
48
Steel Thickness
1 1/2 in to 4 in
Minimum Cutting Thickness
1 1/2 in
Maximum Cutting Thickness
4 in

Details

Item
Cutting Tip
Series
O-FH
For Use With
Oxweld(R) Products
Flame Type
Medium to Heavy Preheat
Gas Service
Natural Gas
Oxygen Pressure
55 to 65 psi
Tip Type
GPP
Fuel Pressure
10 to 17 psi
Propane Gas Silver Braze
no
MAPP Gas Soft Solder
no
Type
2 Piece
Silver Solder Tube
no
MAPP Gas Silver Braze
no
MAPP Gas Silver Solder
No
Propane Gas Silver Solder
no
Propane Gas Soft Solder
no
Soft Solder Tube Cap.
No
Tip Series
O-FH
Pressure Rating (Oxygen)
55 to 65 psi
Tip Design
Two Piece
Compatible Manufacturer
Oxweld
Pressure Rating (Fuel)
10 to 17 psi
Compatible Fuel Type
MAPP, Propylene

Description

Cutting Tip, Compatible Fuel Type MAPP, Propylene, Tip Series O-FH, Tip Size 48, Tip Design Two Piece, Minimum Cutting Thickness 1 1/2 in, Maximum Cutting Thickness 4 in, Compatible Manufacturer Oxweld, Flame Type Medium to Heavy Preheat, Pressure Rating (Fuel) 10 to 17 psi, Pressure Rating (Oxygen) 55 to 65 psi

Ratings & reviews