Shop WALTER

Weld Cleaning Electrolyte, 208 L, Bottle

  • Mfr # 54A008
  • Zoro # G7758846

product price: 
$
2,534.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Form
Liquid
Application
Weld Cleaning Fluid
Container Type
Bottle
Primary Chemical
Water-based
Standards
ASTM A967 (ASTM 380), NSF A3, Registration No. 142984
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
54A008
Zoro #
G7758846
UPC #
662980589700
Country of Origin
Canada
Item
Heavy Duty Weld Cleaning Electrolyte
Form
Liquid
Application
Weld Cleaning Fluid
Container Type
Bottle
Primary Chemical
Water-based
Standards
ASTM A967 (ASTM 380), NSF A3, Registration No. 142984
For Use With
Mfr. No. 54D114, 54D214
Features
Highly Effective Electrolyte, Non-Flammable
Type
Drum
Cleaner Container Type
Drum
Cleaner Chemical Product Grouping
Weld Cleaning
VOC Content
0 %
pH (Maximum)
1 pH
Compatible Material Type
Stainless Steel
Product Type
Weld Cleaning Electrolyte Solution
Compatible with Manufacturer Model Number
54D114
Agent Color
Clear
Process
Heavy-Duty Electrolyte Cleaning Solution
Cleaning Functions
Weld Discoloration/Heat Tint
Container Capacity
208 L
Compatible Manufacturer Part Number
54D114
Compatible Manufacturer Model Number
54D114
For Use With Mfr. Model Number
54D114
Compatible with Manufacturer Model No.
54D114
Compatible with Mfr. Model No.
54D114
For Use with Mfr Model Number
54D114
Compatible Pump Manufacturer Part Number
54D114
Compatible Mfr. Model Number
54D114
Cleaner Form
Liquid
For Manufacturer Part Number
54D114
Compatible with Mfr. Model Number
54D114

Dimensions

Size
55 gal
Fits Chest Size
Highly Effective Electrolyte, Non-Flammable

Description

Heavy Duty Weld Cleaning Electrolyte, Product Type Weld Cleaning Electrolyte Solution, Container Capacity 208 L, Container Type Bottle, Standards ASTM A967 (ASTM 380), NSF A3, Registration No. 142984, Agent Color Clear, Cleaning Functions Weld Discoloration/Heat Tint, Compatible Material Type Stainless Steel, Compatible with Manufacturer Model Number 54D114, Features Highly Effective Electrolyte, Non-Flammable, Form Liquid, pH (Maximum) 1 pH, Process Heavy-Duty Electrolyte Cleaning Solution

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.