Zoro Homepage

Cutting Tip, size 5

  • Mfr # 4203-5

  • Zoro # G8261364


product price: $18.19
/ea

Key Features

Series
4203
For Use With
Purox(R) Products
Flame Type
Medium Preheat
Size
5
Gas Service
Liquid Natural Gas
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4203-5
Zoro #
G8261364
UPC #
769255628741
Country of Origin
United States

Dimensions

Size
5
Tip Size
5
Steel Thickness
1 1/2 in
Maximum Cutting Thickness
1 1/2 in

Details

Item
Cutting Tip
Series
4203
For Use With
Purox(R) Products
Flame Type
Medium Preheat
Gas Service
Liquid Natural Gas
Application
General purpose
Oxygen Pressure
38 to 55 psi
Tip Type
GPP
Fuel Pressure
3 to 5 psi
MAPP Gas Silver Solder
No
Propane Gas Soft Solder
no
MAPP Gas Silver Braze
no
Propane Gas Silver Braze
no
MAPP Gas Soft Solder
no
Propane Gas Silver Solder
no
Soft Solder Tube Cap.
No
Type
1 Piece
Silver Solder Tube
no
Tip Series
4203
Compatible Fuel Type
Natural Gas, Propane
Tip Design
One Piece
Pressure Rating (Fuel)
3 to 5 psi
Compatible Manufacturer
Purox
Pressure Rating (Oxygen)
38 to 55 psi

Description

Cutting Tip, Compatible Fuel Type Natural Gas, Propane, Tip Series 4203, Tip Size 5, Tip Design One Piece, Maximum Cutting Thickness 1 1/2 in, Compatible Manufacturer Purox, Application General purpose, Flame Type Medium Preheat, Pressure Rating (Fuel) 3 to 5 psi, Pressure Rating (Oxygen) 38 to 55 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.