Shop AMERICAN TORCH TIP
See all product information
Create Account
Oxweld Series O-SP Size 52 Cutting Tip
Mfr # O-SP-52
Zoro # G8399343
product price:Â
$
25.15
/ea
Key Features
Series
O-SP
For Use With
Oxweld(R) Products
Flame Type
Medium Preheat
Size
52
Gas Service
Natural Gas
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- O-SP-52
- Zoro #
- G8399343
- UPC #
- -
- Country of Origin
- United States
- Item
- Cutting Tip
- Series
- O-SP
- For Use With
- Oxweld(R) Products
- Flame Type
- Medium Preheat
- Gas Service
- Natural Gas
- Application
- General Purpose
- Oxygen Pressure
- 40 to 55 psi
- Tip Type
- GPP
- Fuel Pressure
- 10 to 17 psi
- MAPP Gas Silver Solder
- No
- Soft Solder Tube Cap.
- No
- MAPP Gas Silver Braze
- no
- Silver Solder Tube
- no
- Type
- 1 Piece
- MAPP Gas Soft Solder
- no
- Propane Gas Silver Solder
- no
- Propane Gas Soft Solder
- no
- Propane Gas Silver Braze
- no
- Tip Series
- O-SP
- Compatible Fuel Type
- MAPP, Propylene
- Pressure Rating (Oxygen)
- 40 to 55 psi
- Pressure Rating (Fuel)
- 10 to 17 psi
- Tip Design
- One Piece
- Compatible Manufacturer
- Oxweld
Description
Cutting Tip, Compatible Fuel Type MAPP, Propylene, Tip Series O-SP, Tip Size 52, Tip Design One Piece, Maximum Cutting Thickness 1 1/2 in, Compatible Manufacturer Oxweld, Application General Purpose, Flame Type Medium Preheat, Pressure Rating (Fuel) 10 to 17 psi, Pressure Rating (Oxygen) 40 to 55 psi