Shop MILLER ELECTRIC

Nzl, Miller, FasTip, PK2

  • Mfr # 198855
  • Zoro # G1454765

product price: 
$
67.19
/pk of 2, $33.60/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Material
Copper
Welding Processes
MIG Welding (GMAW)
Series
FasTip
Compatible with Series
Spoolmatic 15, Spoolmatic 30, XR-Aluma-Pro, XR-Pistol
For MIG Guns
Miller(R) Roughneck
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
198855
Zoro #
G1454765
UPC #
715959556101
Country of Origin
China
Item
Nozzle
Material
Copper
Welding Processes
MIG Welding (GMAW)
Series
FasTip
Compatible with Series
Spoolmatic 15, Spoolmatic 30, XR-Aluma-Pro, XR-Pistol
For MIG Guns
Miller(R) Roughneck
For Use With
Rough Neck Guns, XR/XR-M,XR-A/SPOOLMATIC 15/30A XR-EDGE,XR-ALUMA-PRO
Style
Orifice
Type
Screw On (300/400A)
Nozzle Shape
Conical
For Gas Diffuser Number
227749, 229670, 230678, 230679, 231511, 231512
Nozzle Number
198855
Duty Rating
Standard Duty
Connection Type
Threaded
Compatible with Brand
Miller
For Contact Tip Series
FasTip
Color
Copper
Insulation Type
Insulator Sold Separately
Compatible with Model
130831, 195156, 198127, 198128, 198129, 198130, 300001, 300003, 300004, 301568, 301569, 301570, 301571, 301572, 301573
Application
MIG Welding
Compatible MIG Gun Series
Spoolmatic 15, Spoolmatic 30, XR-Aluma-Pro, XR-Pistol
Compatible MIG Gun Model
130831, 195156, 198127, 198128, 198129, 198130, 300001, 300003, 300004, 301568, 301569, 301570, 301571, 301572, 301573
Compatible Gas Diffuser Number
227749, 229670, 230678, 230679, 231511, 231512
Nozzle Design
1-Piece
Nozzle to Tip Relationship
Flush
Nozzle Series
FasTip
Process
MIG Welding (GMAW)
Compatible Brand
Miller
Compatible Contact Tip Series
FasTip
Amperage - Maximum
250 A
Shell Material
Copper
Wire Color
Copper
Traction Material
Copper

Dimensions

Size
5/8 in
Bore Dia. (In.)
5/8 in
Inside Diameter
0.625 in
Bore Diameter
5/8 in
Overall Length
1 5/8 in
Wire Rope Length
1 5/8 in
Length
1 5/8 in

Description

Nozzle, Compatible with Brand Miller, Series FasTip, Compatible with Series Spoolmatic 15, Spoolmatic 30, XR-Aluma-Pro, XR-Pistol, Compatible with Model 130831, 195156, 198127, 198128, 198129, 198130, 300001, 300003, 300004, 301568, 301569, 301570, 301571, 301572, 301573, Bore Diameter 5/8 in, Connection Type Threaded, Nozzle Number 198855, Nozzle Shape Conical, Material Copper, Insulation Type Insulator Sold Separately, Duty Rating Standard Duty, For Contact Tip Series FasTip

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.