Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cutting Tip, size 60

  • Mfr # A-SP-60

  • Zoro # G7891527


product price: $26.29
/ea

Key Features

Series
A-SP
For Use With
Airco(R) Products
Flame Type
8 Preheat
Size
60
Gas Service
Natural Gas
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-SP-60
Zoro #
G7891527
UPC #
-
Country of Origin
United States

Dimensions

Size
60
Tip Size
60
Steel Thickness
1/2 in
Maximum Cutting Thickness
1/2 in

Details

Item
Cutting Tip
Series
A-SP
For Use With
Airco(R) Products
Flame Type
8 Preheat
Gas Service
Natural Gas
Application
Hand Cutting
Oxygen Pressure
80 to 100 psi
Tip Type
GPP
Fuel Pressure
3 to 5 psi
Type
1 Piece
MAPP Gas Silver Braze
no
Propane Gas Soft Solder
no
Soft Solder Tube Cap.
No
Propane Gas Silver Braze
no
MAPP Gas Soft Solder
no
Propane Gas Silver Solder
no
MAPP Gas Silver Solder
No
Silver Solder Tube
no
Tip Series
A-SP
Pressure Rating (Oxygen)
80 to 100 psi
For Torch Type
Handheld
Tip Design
One Piece
Compatible Fuel Type
MAPP, Propylene
Pressure Rating (Fuel)
3 to 5 psi
Compatible Manufacturer
Airco

Description

Cutting Tip, Compatible Fuel Type MAPP, Propylene, For Torch Type Handheld, Tip Series A-SP, Tip Size 60, Tip Design One Piece, Maximum Cutting Thickness 1/2 in, Compatible Manufacturer Airco, Application Hand Cutting, Flame Type 8 Preheat, Pressure Rating (Fuel) 3 to 5 psi, Pressure Rating (Oxygen) 80 to 100 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.