Zoro Homepage

Cutting Tip, size 60

  • Mfr # P-FS-60

  • Zoro # G8316104


product price: $22.75
/ea

Key Features

Series
P-FS
For Use With
Purox(R) Products
Flame Type
Medium to Heavy Preheat
Size
60
Gas Service
Natural Gas
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P-FS-60
Zoro #
G8316104
UPC #
-
Country of Origin
United States

Dimensions

Size
60
Tip Size
60
Steel Thickness
5/8 in
Maximum Cutting Thickness
5/8 in

Details

Item
Cutting Tip
Series
P-FS
For Use With
Purox(R) Products
Flame Type
Medium to Heavy Preheat
Gas Service
Natural Gas
Application
General Purpose
Oxygen Pressure
38 to 55 psi
Tip Type
GPP
Fuel Pressure
2 to 5 psi
MAPP Gas Silver Solder
No
Propane Gas Soft Solder
no
Type
1 Piece
MAPP Gas Soft Solder
no
Silver Solder Tube
no
MAPP Gas Silver Braze
no
Propane Gas Silver Braze
no
Soft Solder Tube Cap.
No
Propane Gas Silver Solder
no
Tip Series
P-FS
Pressure Rating (Oxygen)
38 to 55 psi
Tip Design
Two Piece
Compatible Fuel Type
MAPP, Propylene
Compatible Manufacturer
Purox
Pressure Rating (Fuel)
2 to 5 psi

Description

Cutting Tip, Compatible Fuel Type MAPP, Propylene, Tip Series P-FS, Tip Size 60, Tip Design Two Piece, Maximum Cutting Thickness 5/8 in, Compatible Manufacturer Purox, Application General Purpose, Flame Type Medium to Heavy Preheat, Pressure Rating (Fuel) 2 to 5 psi, Pressure Rating (Oxygen) 38 to 55 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.