Zoro Homepage

Cutting Tip, size 9

  • Mfr # HPN-9

  • Zoro # G7896332


product price: $21.89
/ea

Key Features

Series
HPN
For Use With
Victor(R) Products
Flame Type
Heavy Preheat
Size
9
Gas Service
Liquid Natural Gas
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HPN-9
Zoro #
G7896332
UPC #
-
Country of Origin
United States

Dimensions

Size
9
Tip Size
9
Steel Thickness
12 in to 15 in
Maximum Cutting Thickness
15 in
Minimum Cutting Thickness
12 in

Details

Item
Cutting Tip
Series
HPN
For Use With
Victor(R) Products
Flame Type
Heavy Preheat
Gas Service
Liquid Natural Gas
Application
Hand Use for Scarp, Bevel and Heavy Preheat Uses
Oxygen Pressure
45 to 55 psi
Tip Type
GPP
Fuel Pressure
3 to 5 psi
MAPP Gas Silver Braze
no
Propane Gas Silver Braze
no
Soft Solder Tube Cap.
No
MAPP Gas Silver Solder
No
Propane Gas Silver Solder
no
Silver Solder Tube
no
Propane Gas Soft Solder
no
Type
2 Piece
MAPP Gas Soft Solder
no
Tip Series
HPN
Pressure Rating (Fuel)
3 to 5 psig
Pressure Rating (Oxygen)
45 to 55 psi
Compatible Fuel Type
Natural Gas, Propane
Compatible Manufacturer
Victor
Tip Design
Two Piece
For Torch Type
Handheld

Description

Cutting Tip, Compatible Fuel Type Natural Gas, Propane, For Torch Type Handheld, Tip Series HPN, Tip Size 9, Tip Design Two Piece, Minimum Cutting Thickness 12 in, Maximum Cutting Thickness 15 in, Compatible Manufacturer Victor, Application Hand Use for Scarp, Bevel and Heavy Preheat Uses, Flame Type Heavy Preheat, Pressure Rating (Fuel) 3 to 5 psig, Pressure Rating (Oxygen) 45 to 55 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.