Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ATTC Plasma Shield/Deflector

  • Mfr # 220717

  • Zoro # G1900285


product price: $15.29
/ea

Key Features

For Use With
Hypertherm HPR
Welding Processes
Plasma Cutting
Application
Plasma Cutting
Cutting Configuration
Standoff Cutting
Maximum Current
45 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
220717
Zoro #
G1900285
UPC #
-
Country of Origin
United States

Details

Item
Shield/Deflector
For Use With
Hypertherm HPR
Welding Processes
Plasma Cutting
Application
Plasma Cutting
Cutting Configuration
Standoff Cutting
Maximum Current
45 A
Compatible with Brand
Hypertherm
For Plasma Torch Type
Handheld, Machine
For Plasma Cutter Series
Powermax45
Shield Type
Deflector
Compatible with Series
T45m, T45v

Description

Shield/Deflector, For Plasma Cutter Series Powermax45, Compatible with Brand Hypertherm, Shield Type Deflector, Compatible with Series T45m, T45v, Maximum Current 45 A, Cutting Configuration Standoff Cutting, Welding Processes Plasma Cutting, Application Plasma Cutting, For Plasma Torch Type Handheld, Machine, For Use With Hypertherm HPR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.