Zoro Homepage
This item is Discontinued.
American Torch Tip Double Nozzle, size 3.0mm 71341680-3.0

Double Nozzle, size 3.0mm (Discontinued)

  • Mfr # 71341680-3.0
  • Zoro # G7859074
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71341680-3.0
Zoro #
G7859074
UPC #
-
Country of Origin
United States

Dimensions

Size
3.0mm
Overall Length
0.79 in
Outside Diameter
0.63 in

Details

Item
Double Nozzle
For Use With
Amada(R) Laser Welders
Compatible with Brand
Amada
Welding Processes
Laser Welding

Description

Double Nozzle, Compatible with Brand Amada, Welding Processes Laser Welding, Outside Diameter 0.63 in, Overall Length 0.79 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.