Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double Nozzle, size 4.0mm

  • Mfr # 71341681

  • Zoro # G8117383


product price: $20.85
/ea

Key Features

Welding Processes
Laser Welding
Compatible with Brand
Amada
For Use With
Amada(R) Laser Welders
Size
4.0mm
Overall Length
0.79 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
71341681
Zoro #
G8117383
UPC #
-
Country of Origin
United States

Dimensions

Size
4.0mm
Overall Length
0.79 in
Outside Diameter
0.63 in

Details

Item
Double Nozzle
Welding Processes
Laser Welding
Compatible with Brand
Amada
For Use With
Amada(R) Laser Welders

Description

Double Nozzle, Compatible with Brand Amada, Welding Processes Laser Welding, Outside Diameter 0.63 in, Overall Length 0.79 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.