Double Nozzle, size No NK15, 1.5mm
Mfr # 3-16060
Zoro # G2986536
product price: $7.79
/eaSold in multiples of 2 for $15.58
Key Features
Welding Processes
Laser Welding
Compatible with Brand
Bystronic
For Use With
Bystronic(R) Laser Welders
Size
#NK15, 1.5mm
Compatible with Model
Bystar/Bysprint
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-16060
Zoro #
G2986536
UPC #
-
Country of Origin
United States
Dimensions
Size
#NK15, 1.5mm
Overall Height
0.5625 in
Overall Length
0.67 in
Details
Item
Double Nozzle
Welding Processes
Laser Welding
Compatible with Brand
Bystronic
For Use With
Bystronic(R) Laser Welders
Compatible with Model
Bystar/Bysprint
Compatible with Manufacturer Part Number
3-05497
Compatible Grainger Part Number
22HK29
Description
Double Nozzle, Compatible with Brand Bystronic, Compatible with Model Bystar/Bysprint, Welding Processes Laser Welding, Compatible with Grainger Part Number 22HK29, Compatible with Manufacturer Part Number 3-05497, Overall Height 0.5625 in, Overall Length 0.67 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.