Zoro Homepage
This item is Discontinued.
American Torch Tip Electrode 100A 120589ATTC

Electrode 100A (Discontinued)

  • Mfr # 120589ATTC
  • Zoro # G8217973
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120589ATTC
Zoro #
G8217973
UPC #
-
Country of Origin
United States

Details

Item
Electrode
For Use With
Hypertherm 3070
Application
SS HD3070
Compatible with Plasma Gas
N2 (Nitrogen)
Compatible with Brand
Hypertherm
For Plasma Torch Series
HD-1070, HD-3070
Maximum Current
100 A
Compatible with Series
HD-1070, HD-3070
Welding Processes
Plasma Cutting
Process
Plasma Cutting

Description

Electrode, Compatible with Series HD-1070, HD-3070, Compatible with Brand Hypertherm, Maximum Current 100 A, Compatible with Plasma Gas N2 (Nitrogen), Welding Processes Plasma Cutting, For Use With Hypertherm 3070

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.