Zoro Homepage

Electrode 100A

  • Mfr # 120654ATTC

  • Zoro # G7976464


product price: $24.35
/ea

Key Features

Welding Processes
Plasma Cutting
For Use With
Hypertherm 4070
Compatible with Brand
Hypertherm
Application
HD4070
Compatible with Series
HD4070
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120654ATTC
Zoro #
G7976464
UPC #
-
Country of Origin
United States

Details

Item
Electrode
Welding Processes
Plasma Cutting
For Use With
Hypertherm 4070
Compatible with Brand
Hypertherm
Application
HD4070
Compatible with Series
HD4070
Maximum Current
100 A
For Material Type
Mild Steel

Description

Electrode, Compatible with Series HD4070, Compatible with Brand Hypertherm, Maximum Current 100 A, For Material Type Mild Steel, Welding Processes Plasma Cutting, For Use With Hypertherm 4070

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.