Zoro Homepage

ESAB Plasma Cutting Electrode

  • Mfr # 0558003928ATTC

  • Zoro # G8004071


product price: $28.19
/ea

Key Features

Welding Processes
Plasma Cutting
For Use With
ESAB PT-36
Compatible with Brand
ESAB
Material
Tungsten
Compatible with Plasma Gas
H35 (35% Hydrogen, 65% Argon), N2 (Nitrogen)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0558003928ATTC
Zoro #
G8004071
UPC #
-
Country of Origin
United States

Details

Item
Electrode
Welding Processes
Plasma Cutting
For Use With
ESAB PT-36
Compatible with Brand
ESAB
Maximum Current
600 A
Material
Tungsten
Compatible with Plasma Gas
H35 (35% Hydrogen, 65% Argon), N2 (Nitrogen)
Compatible with Series
PT-36

Description

Electrode, Compatible with Series PT-36, Compatible with Brand ESAB, Maximum Current 600 A, Compatible with Plasma Gas H35 (35 Percent Hydrogen, 65 Percent Argon), N2 (Nitrogen), Welding Processes Plasma Cutting, For Use With ESAB PT-36, Material Tungsten

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.