Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ESAB Plasma Cutting Tip PK5

  • Mfr # 19916

  • Zoro # G8306776


product price: $31.19
/pk 5, $6.24/ea

Key Features

Welding Processes
Plasma Cutting
For Use With
ESAB 17A
Compatible with Brand
ESAB
Compatible with Manufacturer Part Number
19122, 19989, 19990
Maximum Current
17 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
19916
Zoro #
G8306776
UPC #
-
Country of Origin
United States

Details

Item
Tip
Welding Processes
Plasma Cutting
For Use With
ESAB 17A
Compatible with Brand
ESAB
Compatible with Manufacturer Part Number
19122, 19989, 19990
Maximum Current
17 A
Cutting Configuration
Drag Shield Cutting, Standoff Cutting
Compatible with Series
PT-17A
Compatible Grainger Part Number
41R853, 41R877, 41R878

Description

Tip, Compatible with Series PT-17A, Compatible with Brand ESAB, Maximum Current 17 A, Welding Processes Plasma Cutting, Compatible with Grainger Part Number 41R853, 41R877, 41R878, Compatible with Manufacturer Part Number 19122, 19989, 19990, Cutting Configuration Drag Shield Cutting, Standoff Cutting, For Use With ESAB 17A, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.