ESAB Series 4.450. Size 003 Cutting Tip
Mfr # 4.450.003
Zoro # G8238325
product price: $14.89
/eaKey Features
Series
4.450
For Use With
ESAB(R) Products
Flame Type
Medium Preheat
Size
003
Gas Service
Acetylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4.450.003
Zoro #
G8238325
UPC #
-
Country of Origin
United States
Dimensions
Size
003
Tip Size
003
Details
Item
Cutting Tip
Series
4.450
For Use With
ESAB(R) Products
Flame Type
Medium Preheat
Gas Service
Acetylene
Application
High Speed
Tip Type
GPP
Propane Gas Silver Solder
no
Type
2 Piece
MAPP Gas Silver Braze
no
MAPP Gas Soft Solder
no
Propane Gas Silver Braze
no
Silver Solder Tube
no
MAPP Gas Silver Solder
No
Soft Solder Tube Cap.
No
Propane Gas Soft Solder
no
Tip Series
4.450.
Compatible Fuel Type
Acetylene
Compatible Manufacturer
ESAB
Tip Design
Two Piece
Description
Cutting Tip, Compatible Fuel Type Acetylene, Tip Series 4.450., Tip Size 003, Tip Design Two Piece, Compatible Manufacturer ESAB, Application High Speed, Flame Type Medium Preheat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.