ESAB Series 4.450. Size 295 Cutting Tip
Mfr # 4.450.295
Zoro # G9683965
product price: $12.59
/eaKey Features
Series
4.450
For Use With
ESAB(R) Products
Flame Type
Medium Preheat
Size
295
Gas Service
Acetylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4.450.295
Zoro #
G9683965
UPC #
-
Country of Origin
United States
Dimensions
Size
295
Tip Size
295
Details
Item
Cutting Tip
Series
4.450
For Use With
ESAB(R) Products
Flame Type
Medium Preheat
Gas Service
Acetylene
Application
Standard Cutting
Tip Type
GPP
MAPP Gas Silver Solder
No
Type
2 Piece
Soft Solder Tube Cap.
No
Silver Solder Tube
no
MAPP Gas Silver Braze
no
MAPP Gas Soft Solder
no
Propane Gas Soft Solder
no
Propane Gas Silver Solder
no
Propane Gas Silver Braze
no
Tip Series
4.450.
Compatible Fuel Type
Acetylene
Compatible Manufacturer
ESAB
Description
Cutting Tip, Compatible Fuel Type Acetylene, Tip Series 4.450., Tip Size 295, Compatible Manufacturer ESAB, Application Standard Cutting, Flame Type Medium Preheat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.