Shop AMERICAN TORCH TIP
See all product information
Create Account
Gas Diffuser, Tweco, PK5
- Mfr # 51
- Zoro # G6118402
product price:Â
$
18.39
/pk of 5, $3.68/ea
Key Features
For Use With
Tweco
Welding Processes
Flux-Cored Welding (FCAW), MIG Welding (GMAW)
For MIG Guns
Tweco(R)
Type
#1
Compatible with Brand
Tweco
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 51
- Zoro #
- G6118402
- UPC #
- -
- Country of Origin
- United States
- Item
- Gas Diffuser
- For Use With
- Tweco
- Welding Processes
- Flux-Cored Welding (FCAW), MIG Welding (GMAW)
- For MIG Guns
- Tweco(R)
- Type
- #1
- Compatible with Brand
- Tweco
- Connection Thread Type
- Slip-On
- For Contact Tip Series
- 11, 11AH, 11H, 11T
- Gas Diffuser Number
- 51
- Connection Type
- Threaded
- Connection Thread Gender
- Female
- Compatible with Series
- Classic No. 1, Mini-MIG 160, Spool Gun 160, Spool Gun 200, Spray Master 250
- Compatible with Model
- 110-3035,110-4045,112-3035,112-4045,115-3035,115-4045,120-3035,120-4045,35-10,35-12,35-15,L115-3035,L35-10,L35-12,L35-15,L35-15PM,M110-3035,M112-3035,M115-3035,M23-10,M35-10,M35-12,M35-15,MS210M-3545,MS212-3545,MS212E-3545,MS212L-3545,MS212M-3545,MS212X-3545,MS215-3545,MS215E-3545,MS215M-3545,MS215M-3545EL,MS215X-3545,MS220-3545,MS220M-3545,MS225-3545,MS225M-3545,MS225X-3545,SG160REB-12-3035,SG160TA-12-3035,SG200-25-3545,SG200REB-12-3545,SG200REB-25-3545,SG200TA-25-3545,X23-10,X35-10,X35-12,X35-15
Dimensions
- Connection Thread Size
- M10 x 1.25, M11 x 1.5
- Overall Length
- 1 11/16 in
- Wire Rope Length
- 1 11/16 in
- Length
- 1 11/16 in
Description
Gas Diffuser, Compatible with Brand Tweco, Gas Diffuser Number 51, Compatible with Series Classic No. 1, Mini-MIG 160, Spool Gun 160, Spool Gun 200, Spray Master 250
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.